Shop VEVOR
See all product information
Create Account
Material Lift Winch Stacker 450 lbs Pallet Truck Dolly 39.4-inch Lift
- Mfr # scddc1000
- Zoro # G623372437
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Fork Width
2.75 in (70 mm)
Lifting Height Min.
2.75 in (70 mm)
Overall Length
37.01 in
Load Capacity
450 lbs (205 kg)
Lifting Height Max.
39.4 in (1,000 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- scddc1000
- Zoro #
- G623372437
- UPC #
- 197988337560
- Country of Origin
- China
- Item
- Pallet Stackers & Lifters
- Load Capacity
- 450 lbs (205 kg)
- Material
- Carbon Steel
Dimensions
- Fork Width
- 2.75 in (70 mm)
- Lifting Height Min.
- 2.75 in (70 mm)
- Overall Length
- 37.01 in
- Lifting Height Max.
- 39.4 in (1,000 mm)
- Overall Width
- 29.34 in
- Fork Length
- 21 in (530 mm)
- Overall Height
- 51.97 in
Description
VEVOR Hydraulic Material Lift Winch Stacker, 450 lbs Load Capacity, Pallet Truck Dolly with Fork Lift Table, 39.4 Inches Max Lifting Height, Foldable & Portable Pallet Jack Table Cart, Yellow & Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.