Mini Miter Cut-offChop Saw Mini Miter Saw Benchtop w/ 2-5/16" Blades
- Mfr # J1F-DC50
- Zoro # G723372658
product price:Â
$
49.39
/ea
Key Features
Height
5.71 in
No Load RPM
7,800 RPM
Watts
90 W
Width
7.49 in
Adjustable Angle
0-45°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1F-DC50
- Zoro #
- G723372658
- UPC #
- 840281541218
- Country of Origin
- China
- No Load RPM
- 7,800 RPM
- Watts
- 90 W
- Item
- Miter Saw
- Adjustable Angle
- 0-45°
- Material
- Metal
- Voltage
- 110 V
Dimensions
- Height
- 5.71 in
- Width
- 7.49 in
- Blade Dia.
- 2-5/16 in
- Length
- 10.83 in
Description
VEVOR Mini Miter Cut-off Chop Saw, Two 2-5/16" Blade of Steel and Resin with 1/2inch Cutting Depth, 0-45 Deg Benchtop Miter Saw for Copper, Aluminum, Wood, Zinc in Hobby Craft
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.