Shop VEVOR
See all product information
Create Account
Money Counter Machine with UV, MG, IR, and DD Counterfeit Detection
- Mfr # K07
- Zoro # G423372675
product price:Â
$
92.15
/ea
Key Features
Power Supply
110 VAC, 60 Hz
Height
9.06 in
Material
ABS
Speed
>1,000 pcs/min
Displays
4 digits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K07
- Zoro #
- G423372675
- UPC #
- 840349911304
- Country of Origin
- China
- Power Supply
- 110 VAC, 60 Hz
- Item
- Bill Counter
- Material
- ABS
- Speed
- >1,000 pcs/min
- Displays
- 4 digits
- Capacity
- 200 bills
Dimensions
- Height
- 9.06 in
- Width
- 11.62 in
- Length
- 13.39 in
Description
VEVOR Money Counter Machine, Bill Counter with UV, MG, IR and DD Counterfeit Detection, USD & EUR Cash Counting Machine with Large LCD & External Display for Small Business Accurate & Precise Detection Various Working Modes High Speed & Capacity Fake Note Alert Dual Screen Your go-to Partner Feeding System: Roller Friction System,Connector: RJ-11,Noise: <60dB,Size: 11.0"x9.6"x6.2"/279x244x158mm,Material: ABS,Weight: 10.5 lbs/4.75 kg,Power Supply: AC110V+10% /60Hz,Thickness of Countable Bills: 0.075-0.15 mm,Hopper Capacity: 200 bills,Batch Display: 3 digits,Counting Speed: >1000pcs/min,Counting Display: 4 digits,Size of Countable Bills: 1.97"x4.33"-3.57"x6.69"/50x110-90x170mm,False Detection Rate: 0.20%,Item Model Number: K07,Stacker Capacity: 200 bills
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.