Shop VEVOR
See all product information
Create Account
USD Coin Sorter Coin Counter Wrapper and Roller 300 Coins/min LCD Display
- Mfr # 1550
- Zoro # G123372692
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Length
17.13 in
Width
16.26 in
Height
13.78 in
Capacity
2,000 Coins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1550
- Zoro #
- G123372692
- UPC #
- 840349980317
- Country of Origin
- China
- Item
- Coin Sorter
- Capacity
- 2,000 Coins
Dimensions
- Length
- 17.13 in
- Width
- 16.26 in
- Height
- 13.78 in
Description
VEVOR USD Coin Counter & Coin Sorters with LCD Display, Coin Sorter Machine for USD Coin 1¢ 5¢ 10¢ 25¢ $1, Sorts up to 300 Coins/min, Change Counter Holds 2000 Coins Included 5 Coin Bins & 5 Tubes Spacious Capacity Simplicity in Operation Convenient Packaging and Storage For Various Places Efficient Sorting Clear Statistical Data Sorting Rate: Max. 300 units/min,Coin Hopper Capacity: Max. 2000 units,Item Model Number: 1550,Product Weight: 9.79 lbs/4.44 kg,Power: 15 W,Product Size: 14.96 x 13.07 x 10.63 in/380 x 332 x 270 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.