Shop VEVOR
See all product information
Create Account
Motorcycle Carrier Scooter Dirt Bike Hitch Mount 600LBS Rack Ramp Hauler
- Mfr # TD-1004-08
- Zoro # G923372786
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Rated Load Capacity
600 lbs (272 kg)
Capacity
2
Material
6063-T5 Aluminum
Color
Silver
Height
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD-1004-08
- Zoro #
- G923372786
- UPC #
- 840349972275
- Country of Origin
- China
- Rated Load Capacity
- 600 lbs (272 kg)
- Capacity
- 2
- Material
- 6063-T5 Aluminum
- Item
- Hitch Motorcycle Carrier
- Color
- Silver
- Max. Load Capacity
- 720 lbs (326kg)
Dimensions
- Height
- 4.72 in
- Length
- 74.8 in
- Max. Tire Width
- 5.5 in (13.97 cm)
- Ramp Length
- 3.9 ft (1.18 m)
- Width
- 59.06 in
Description
VEVOR Motorcycle Carrier, 2-Bike 600 LBS Aluminum Motorcycle Carrier Hitch Mount, Loading Ramp, Scooter Dirt Bike Trailer Hauler, Ratchet Straps and Stabilizer, for Car, Truck with 2" Hitch Receiver Stable Structure Self-storing Ramp Multiple Protection Versatile Compatibility 600 LBS Capacity Completed Accessories Ramp Length: 3.9 ft / 1.18 m,Capacity: 2 pcs,Rated Load Capacity: 600 lbs / 272 kg,Color: Silver,Item Model Number: TD-1004-08,Maximum Load Capacity: 720lbs / 326kg,Material: 6063-T5 Aluminum,Maximum Tire Width: 5.5 inch / 13.97 cm,Net Weight: 66.1 lbs,Product Size: 75 x 53 x 4 inch / 1910 x 1350 x 110 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.