Truck Rack Pick up Truck Ladder 46"-71" Width 800lbs Capacity for Kayak
- Mfr # PKHJ3011C
- Zoro # G423372590
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Width
15.16 in
Mounting Style
J-bolt
Height
7.88 in
Width Range
46"-71" (1,170-1,803 mm)
Length
31.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKHJ3011C
- Zoro #
- G423372590
- UPC #
- 840281566761
- Country of Origin
- China
- Mounting Style
- J-bolt
- Number of Pieces
- 2
- Material
- Alloy Steel
- Max. Load Capacity
- 800 lbs (363 kg)
- Item
- Truck Utility Racks
Dimensions
- Width
- 15.16 in
- Height
- 7.88 in
- Width Range
- 46"-71" (1,170-1,803 mm)
- Length
- 31.11 in
- Diameter
- 2 in (50 mm)
Description
VEVOR Truck Rack, 46-71inch Extendable Truck Ladder Rack, 800 lbs Capacity Steel Ladder Rack for Truck with Non-Drilling J-bolts, Heavy Duty Truck Bed Rack for Kayak, Surfboard, Lumber, Ladder Vehicle Compatibility Extendable Crossbar More Steady Hauling No Drilling Needed Premium Truck Ladder Rack Load Different Items Width Range: 46"-71"/1170-1803 mm,Quantity: 2 PCS,Material: Alloy Steel,Height: 31 in/787 mm,Loading Capacity: 800 lbs/363 kg,Mounting Type: J-bolt,Item Weight: 48.5 lbs/22 kg,Tube Diameter: 2 in/50 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.