Shop VEVOR
See all product information
Create Account
Outdoor Bench 46 in Metal Garden Bench 480 lbs Park Patio Yard Porch Bench
- Mfr # wkl-734
- Zoro # G123372722
product price:Â
$
69.89
/ea
Key Features
Width (In.)
30 in
Length
45.79 in
Max. Load
480 lbs (218 kg)
Overall Height
20.67 in
Material
Metal, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- wkl-734
- Zoro #
- G123372722
- UPC #
- 197988389231
- Country of Origin
- China
- Item
- Park Benches
- Max. Load
- 480 lbs (218 kg)
- Material
- Metal, PVC
Dimensions
- Width (In.)
- 30 in
- Length
- 45.79 in
- Overall Height
- 20.67 in
Description
VEVOR Outdoor Bench,46 inches Metal Garden Bench for Outdoors, 480 lbs Load Capacity Bench, Outdoor Garden Park Bench with Backrest and Armrests, Patio Bench for Garden, Park, Yard, Front Porch Ideal for Outdoor Spaces Sturdy and Durable Comfortable Details Easy Assembly Suitable for Various Settings Arched Legs Maximum Load: 480 lbs / 218 kg,Size: 46 in / 117 cm,Item Model Number: wkl-734,Product Dimensions(LxWxH): 20.7 x 45.8 x 28 in / 52.5 x 116.3 x 76.2 cm,Net Weight: 19.6 lbs / 8.9 kg,Main Material: Metal, PVC
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.