Ozone Generator 36000mg/h Ozone Machine Odor Remover with 0-120min Timer
- Mfr # SS-Y01
- Zoro # G023372242
product price:Â
$
45.89
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
- SS-Y01
- Zoro #
- G023372242
- UPC #
- 840349964454
- Country of Origin
- China
Description
VEVOR Ozone Generator, 36000mg/h Ozone Machine Odor Remover, High Capacity Commercial/Industrial Ozone Generator Machine, Home Air Ionizers Deodorizer with 0-120 min Time Setting for Rooms, Cars, Pets Intelligent Operation Flexible Timer Control Foreign Particle Protection Design Detachable Grille Compact and Versatile Versatile Air Quality Improvement Ozone Output: 36000 mg/h,Voltage: AC120V 60Hz,Item Model Number: SS-Y01,Rated Power: 115W,Product Dimensions: 6.89 x 7.75 x 6.30 in / 175 x 197 x 160 mm,Net Weight: 3.53 lbs / 1.6 kg,Timer Function: 0-120 Minutes Timing,Operating Environment Temp: 14-104 DegF / -10-40 DegC
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK