Shop BRIGHT DYES

WaterTracerDye, Grn/Ylw, 1 lb

  • Mfr # 105001
  • Zoro # G4106085

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Application
Water Tracing and Leak Detection Dye
Size
1 lb
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
1 lb to 120,000 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105001
Zoro #
G4106085
UPC #
-
Country of Origin
United States
Item
Water Tracer Dye
Color
Green, Yellow
Application
Water Tracing and Leak Detection Dye
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
1 lb to 120,000 gal
Dissolves
3 to 6 min
Coverage
1,200,000 gal (Light Visual), 120,000 gal (Strong Visual)
Features
May be Used for Visual Ultraviolet and Fluorometric Inspections
Dissolution Time
3 to 6 min
Detectability
100 ppb
Form
Powder
Dye Type
Water Tracing Dye
Fluorescent
Fluorescent
NSF Certified
Yes
Container Material
Plastic
Container Type
Tub
Quantity
1
Storage Temperature - Minimum
10 Degrees C
Shelf Life
48 mo
Solubility Type
Water
Storage Temperature - Maximum
27 Degrees C
Product Type
Dye
Volume
1 lb
Chemical Grade
Lab
Wire Color
Green, Yellow

Dimensions

Size
1 lb
Container Size
1 lb

Description

Dye Tracer Powder, Fluorescent Yellow/Green, 1 lb, Concentration 1 lb. to 120,000 Gallons, Application 20,000 Plus Gallons, Standards Certified NSF60 Safe For Use in Drinking Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.