Shop VEVOR
See all product information
Create Account
Painting Rack Adjustable Paint Hanger 8 Hooks Auto Body Painting Stand
- Mfr # KSQJPQJ-1296
- Zoro # G823371780
product price:Â
$
84.15
/ea
Key Features
Material
Metal
Width
27.56 in
Capacity
66 lbs (30 kg)
Length
58.27 in
Height
6.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSQJPQJ-1296
- Zoro #
- G823371780
- UPC #
- 197988771296
- Country of Origin
- China
- Material
- Metal
- Capacity
- 66 lbs (30 kg)
- Color
- Red
- Item
- Horizontal Storage Rack
Dimensions
- Width
- 27.56 in
- Length
- 58.27 in
- Height
- 6.05 in
Description
VEVOR Painting Rack, 1500 -2000 mm Adjustable Height, 66 lbs Capacity Automotive Paint Rack Stand, 8 Hooks Painting Drying Rack with 4 Swiveling Wheels, Auto Body Stand for Auto Repair Shops & Garage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.