Shop VEVOR
See all product information
Create Account
PEX Tubing PEX-B Pipe 1"-500' Coil Non-Barrier Htg/Plbg/Portable Water
- Mfr # VV-PEX1IN-W
- Zoro # G823372534
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Length
32.17 in
Outside Dia.
1-1/8 in
Temp. Range (F)
-40°F - 203°F
Tube Color
White
Wall Thickness
0.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-PEX1IN-W
- Zoro #
- G823372534
- UPC #
- 840281599158
- Country of Origin
- China
- Temp. Range (F)
- -40°F - 203°F
- Tube Color
- White
- Item
- PEX Tube
- Max. Pressure
- 160 psi at 73℉, 100 psi at 180℉, 80 psi at 200℉
- Tube Material
- PEX-B
Dimensions
- Length
- 32.17 in
- Outside Dia.
- 1-1/8 in
- Wall Thickness
- 0.07 in
- Overall Length (Ft.)
- 500 ft (152.4 m)
- Width
- 15.56 in
- Inside Dia.
- 7/8 in
Description
VEVOR PEX Pipe, 1 Inch x 500 FT PEX Tubing, Non Oxygen Barrier White PEX-B Pipe, Flexible PEX Water Line for RV Sewer Hose, Plumbing, Radiant Heating Far-reaching 500 FT PEX-B Tub 7 in Bending Radius Reliable & Quick Cold System Tube Cutter & Clamps Multiple Connections Hassle-free Perfect for Home & Commercial Use Thickness: 0.07",Total Length: 500 ft / 152.4 m,Color: White,Working Temperature: -40 DegF-203 DegF,Model: VV-PEX1IN-W,Material: PEX-B,Nominal Dia.: 1",Outer Dia.: 5/8",Pressure: 160 psi at 73 DegF, 100 psi at 180 DegF, 80 psi at 200 DegF
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.