Shop VEVOR
See all product information
Create Account
Pliers Set Groove Joint Pliers 8-Piece High Carbon Steel 12"/10"/8"/6", 8PK
- Mfr # SY-808
- Zoro # G023371924
product price:Â
$
39.99
/pk of 8, $5.00/ea
Key Features
Plier Material
45# Steel
Overall Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY-808
- Zoro #
- G023371924
- UPC #
- 840349935362
- Country of Origin
- China
- Plier Material
- 45# Steel
- Item
- Plier set
Dimensions
- Overall Length
- 13 in
Description
VEVOR 8-Piece Pliers Set, High Carbon Steel, 12"/10"/8" Groove Joint Pliers, 8" Linesman's Pliers, 6" Slip Joint Pliers, 8" Long Nose Pliers, 6" Diagonal Cutter, 10" Adjustable Wrench, and Tool Bag Dual-Color TPR Handles for Superior Comfort Wrench & Slip Joint Pliers Groove Joint Pliers & Linesman's Pliers Long Nose Pliers & Diagonal Cutter Portable Tool Bag Double Heat Treatment Item Model Number: SY-808,Hardness: 42HRC,Net Weight: 5.97 lbs / 2.7 kg,Main Material: 45# Steel,Handle Material: Natural Rubber
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.