Shop VEVOR
See all product information
Create Account
Blacksmith Tongs 18" 3 PCS V-Bit Bolt Tongs Wolf Jaw and Z V-Bit Tongs, 3PK
- Mfr # DZQ04
- Zoro # G023371771
product price:Â
$
54.75
/pk of 3, $18.25/ea
Key Features
Overall Length
18.9 in
Plier Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZQ04
- Zoro #
- G023371771
- UPC #
- 840349968285
- Country of Origin
- China
- Item
- Knife Making Tongs
- Plier Material
- Carbon Steel
Dimensions
- Overall Length
- 18.9 in
Description
VEVOR Blacksmith Tongs, 18" 3 PCS, V-Bit Bolt Tongs, Wolf Jaw Tongs and Z V-Bit Tongs, Carbon Steel Forge Tongs with A3 Steel Rivets, for Beginner and Seasoned Blacksmiths, Bladesmiths and Craftsmen
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.