Shop VEVOR
See all product information
Create Account
Steel Garden Cart 900lb Capacity Heavy Duty Yard Wagon Utility Cart 10in
- Mfr # V900
- Zoro # G523371905
product price:Â
$
99.89
/ea
Key Features
Material
Q235 Steel + Rubber
Max. Load Capacity
900 lbs (408.23 kg)
Overall Width
23.23 in
Overall Height
4.93 in
Color
Yellow + Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V900
- Zoro #
- G523371905
- UPC #
- 197988838265
- Country of Origin
- China
- Material
- Q235 Steel + Rubber
- Max. Load Capacity
- 900 lbs (408.23 kg)
- Color
- Yellow + Black
- Item
- Manual Steel Garden Cart
Dimensions
- Overall Width
- 23.23 in
- Overall Height
- 4.93 in
- Overall Length
- 41.74 in
Description
VEVOR 900 Lbs Heavy Duty Steel Garden Cart, Garden Wagon Cart on Wheels, Outdoor Metal Yard Utility Wagon Carts with 10" Tires and Mesh Removable Sides(Convert to Flatbed) and 180 DegRotating Handle Reinforced Mesh Powder-coated Steel Frame Sturdy Lock Latch Ergonomic Adjustable Handle Durable Construction Comfortable and Adjustable Handle Cart Dimensions: 965 x 510 x 260mm / 38.00 x 20.08 x 10.24 inches,Inner Cart Dimensions: 935 x 475 x 220mm / 36.81 x 18.70 x 8.66 inches,Color: Yellow + Black,Item Model Number: V900,Product Weight: 18.5 kg / 40.79 lbs,Max Load Capacity: 900 lbs / 408.23 kg,Material: Q235 Steel + Rubber,Product Size: 1840 x 560 x 535mm / 72.44 x 22.05 x 21.06 inches
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.