Shop VEVOR
See all product information
Create Account
Pond Aerator Lake Pond Aeration Kit 3/4 HP 550W 5.2CFM for Up to 3 Acre
- Mfr # OLF400D-140BS-A
- Zoro # G723372092
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Max. Pond Size
1-3 Acres
Length (In.)
13.78 in
HP
3/4 HP
Watts
550 W
Height (In.)
10.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLF400D-140BS-A
- Zoro #
- G723372092
- UPC #
- 840281559572
- Country of Origin
- China
Dimensions
- Max. Pond Size
- 1-3 Acres
- Length (In.)
- 13.78 in
- Height (In.)
- 10.16 in
- Width (In.)
- 12.8 in
Details
- HP
- 3/4 HP
- Watts
- 550 W
- Max. CFM
- 5.2 CFM
- Noise Level
- 65 dB
- Item
- Pond Aeration
- Voltage
- 120 V
Description
VEVOR Pond Aerator, 550W Power, 5.2CFM for Up to 3 Acre 50' Lake, Pond Aeration Kit Includes 3/4 HP Compressor & Timer & Valves, Air Compressor for Deep Water Oxygen Circulation, for Pond, Lake Efficient Oxygen Supply Secure for Years to Come Adjust to Meet All Your Needs Noise Level: 65 dB,Voltage: 120V,Model: OLF400D-140BS-A,Air Compressor Size: 8.9 x 6.3 x 8.5 in / 25.5 x 16 x 21.5 cm,Max Pond Size: 1-3 Acres,Power: 3/4 HP/550 W,Max CFM: 5.2
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.