Robust-Aire Diffused Aeration
- Mfr # RA9
- Zoro # G522903176
product price:Â
$
13,225.99
/ea
Key Features
Tubing Diameter
5/8 in
Active Membrane Diameter
15 in
Diffuser Hose Material
Low-Density Polyethylene, Rubber
Includes
Cabinet, Compressor, Diffuser
Cabinet Depth
42.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA9
- Zoro #
- G522903176
- UPC #
- 727168609004
- Country of Origin
- United States
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Includes
- Cabinet, Compressor, Diffuser
- Standards
- UL/CSA Recognized
- Compressor Mount Material
- Powder Coated Aluminum
- Compressor Mount Type
- Large Cabinet
- Diffuser Frame Material
- Stainless Steel (Base)
- Bubble Type
- Fine
- Duty Cycle
- Continuous
- Features
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
- Number of Diffusers
- 9
- Compatible with Media Type
- Air
- Number of Air Tubing Rolls
- 0
- Phase
- Single
- Number of Compressors
- 3
- Discharge Type
- Diffuser
- Horsepower
- 1/2 hp
- Active Surface Area
- 9 acre
- Air Flow Rate (Maximum)
- 13.5 scfm
- Item
- Aeration Diffuser
Dimensions
- Tubing Diameter
- 5/8 in
- Active Membrane Diameter
- 15 in
- Cabinet Depth
- 42.1 in
- Air Tubing Diameter
- 5/8 in
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
- Cabinet Height
- 19.6 in
- Compatible Intake Pipe Size
- 1 in
- Diffuser Length
- 23 in
- Cabinet Width
- 20.7 in
- Bubble Size
- 1 to 3 mm
- Air Tubing Roll Length
- 100 ft
- Diffuser Width
- 15.5 in
- Minimum Depth Required
- 6 ft
- Fits Chest Size
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 13.5 scfm, Active Surface Area 9 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 3, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 5/8 in, Cabinet Depth 42.1 in, Cabinet Height 19.6 in, Cabinet Width 20.7 in, Compatible with Media Type Air
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.