Shop VEVOR
See all product information
Create Account
Pool Safety Cover Inground Pool Cover with Center End Step 18x36ft
- Mfr # 18FTX36FT7037
- Zoro # G923372847
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Spring Material
Spring Steel
Length
30.12 in
Height
11.42 in
Pool Width
20 ft (6.1 m)
Material
PP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18FTX36FT7037
- Zoro #
- G923372847
- UPC #
- 631384467037
- Country of Origin
- China
- Spring Material
- Spring Steel
- Item
- Safety Pool Covers
- Material
- PP
Dimensions
- Length
- 30.12 in
- Height
- 11.42 in
- Pool Width
- 20 ft (6.1 m)
- Thickness
- 0.35 mm (0.013 in)
- Pool Length
- 38 ft (11.5 m)
- Width
- 22.25 in
Description
VEVOR Pool Safety Cover Fits18x36ft Inground Safety Pool Cover Green Mesh with 4x8ft Center End Steps Solid Pool Safety Cover for Swimming Pool Winter Large Size Coverage Robust Protection System Efficient Shield Easy Installation Reduce Water Loss Be Your Pool's Ultimate Guardian Ground Bolt: Brass,Tension Spring: 304 stainless steel,Pool Cover Size: 20x38 ft / 6.1x11.6 m,Suitable Pool Size: 18x36 ft / 5.5x11 m,Center Step Size: 4x8 ft / 1.2x2.4 m,Color: Green,Model: CT2038,Material: Polypropylene,Product Dimensions: 20x38 ft / 6.1x11.6 m,Weight: 60 lbs / 27 kg,Surface: Tight Mesh
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.