Popcorn Popper Machine Countertop Popcorn Maker 850W 8 Oz 48 Cups Red
- Mfr # NP08001SE
- Zoro # G723371989
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Length
17.33 in
Height
26.38 in
Voltage
110 V
Wattage
850 W
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP08001SE
- Zoro #
- G723371989
- UPC #
- 840281566020
- Country of Origin
- China
Dimensions
- Length
- 17.33 in
- Height
- 26.38 in
- Width
- 15.75 in
Details
- Voltage
- 110 V
- Wattage
- 850 W
- Color
- Red
- Item
- Popcorn Equipment
Description
VEVOR Popcorn Popper Machine 8 Oz Countertop Popcorn Maker 850W 48 Cups Red 3 Switches Stainless Hinged Cover Removable Crumb Tray Warmer Light Stainless Kettle Wide Uses Kettle Material: 304 Stainless Steel,Door Material: Tempered Glass,Voltage: AC 120V/60Hz,Total Power: 850 W,Production: 48 Cups per Batch (384 Oz),Kettle Size: O 7.5x3.5 in / O 192 x 90 mm,Model: NP08001SE,Heating Method: SUS304 Heating Tube,Machine Size: 15.1x13.4x23.8 in / 384x340x605 mm,Net Weight: 23.1 lbs / 10.5 kg,Kettle Capacity: 8 Oz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.