Shop VEVOR
See all product information
Create Account
Power Puller Come Along Winch 5 Ton 11023 lb Heavy Duty Pull Hoist 3 Hooks
- Mfr # JX50
- Zoro # G123371718
product price:Â
$
51.99
/ea
Key Features
Length
29.92 in
Material
Metal
Cord Length
11.5 ft (3.5 m)
Width
3.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JX50
- Zoro #
- G123371718
- UPC #
- 840349961781
- Country of Origin
- China
- Item
- Ratchet Power Puller
- Material
- Metal
- Lifting Capacity
- 11,023 lbs (5 T)
Dimensions
- Length
- 29.92 in
- Cord Length
- 11.5 ft (3.5 m)
- Width
- 3.74 in
Description
VEVOR Come Along Winch, 5 Ton (11,023 lbs) Pulling Capacity, 11.5 ft Steel Cable, 3 Hooks, Heavy Duty Ratchet Power Puller Tool with Dual Gears, Automotive Hoist Cable Puller Ideal for Vehicle Rescue
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.