Shop VEVOR
See all product information
Create Account
Rope Puller Come Along Winch 3/4 Ton 1653lb Capacity 100' of 0.6" dia Rope
- Mfr # JX1.3-30
- Zoro # G923371987
product price:Â
$
66.75
/ea
Key Features
Material
Metal
Cord Length
100 ft (30.48 m)
Width
3.15 in
Length
26.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JX1.3-30
- Zoro #
- G923371987
- UPC #
- 840349961798
- Country of Origin
- China
- Material
- Metal
- Item
- Ratchet Power Puller
- Lifting Capacity
- 1,653 lbs (0.75 T)
Dimensions
- Cord Length
- 100 ft (30.48 m)
- Width
- 3.15 in
- Length
- 26.18 in
Description
VEVOR Rope Puller, 3/4 Ton (1,653 lbs) Pulling Capacity, with 100' of 0.6" dia. Rope, 2 Hook, Come Along Winch, Heavy Duty Ratchet Power Puller Tool for Moving Boats, Securing Items, Transporting Logs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.