Ratcheting Pipe Tube Bender 1/4"-7/8" 90 Deg Forward/Reverse Bending 7 Dies
- Mfr # CT-999RF
- Zoro # G623372161
product price:Â
$
81.39
/ea
Key Features
Overall Length (In.)
18.31 in
Material
Cast Iron+Aluminum Alloy+45#
Outside Dia. Tubing (In.)
1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT-999RF
- Zoro #
- G623372161
- UPC #
- 840281575831
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 18.31 in
- Outside Dia. Tubing (In.)
- 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8"
Details
- Material
- Cast Iron+Aluminum Alloy+45#
- Item
- Tube Bender
Description
VEVOR Pipe Tube Bender, 1/4"-7/8" O.D. Ratcheting Tubing Bender, 90 Deg Forward/Reverse Pipes Bending Tools with 7 Dies and Pipe Cutter for HVAC Air Conditioning Refrigerator Repair Wide Applications Flexible & Smooth Bending Wheel Made for Your Comfort Forward & Reverse Bending Quality Accessories Compact and Portable Applicable Tube Diameter: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8",Wall Thickness of Pipe: 0.02"-0.05" / 0.5-1.2 mm,Product Weight: 10.7 lb / 4.86 kg,Material: Cast Iron+Aluminum Alloy+45#,Product Size: 17.7x13.0x3.0 in / 450x330x75 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.