Shop VEVOR
See all product information
Create Account
Retractable Air Hose Reel 3/8 IN x 50 FT Hybrid Air Hose Max 300 PSI
- Mfr # NT-A15
- Zoro # G523372094
product price:Â
$
83.89
/ea
Key Features
Overall Height
17.72 in
Hose Inside Dia.
3/8 in
Max. Temp.
113°F
Hose Length
50 ft
Overall Length
16.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NT-A15
- Zoro #
- G523372094
- UPC #
- 840281577224
- Country of Origin
- China
Dimensions
- Overall Height
- 17.72 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 50 ft
- Overall Length
- 16.15 in
- Overall Width
- 7.68 in
Details
- Max. Temp.
- 113°F
- Hose Material
- Hybrid (Rubber & PVC)
- Max. Pressure
- 300 psi
- Item
- Air Hose Reels
Description
VEVOR Retractable Air Hose Reel, 3/8 IN x 50 FT Hybrid Air Hose Max 300PSI, Air Compressor Hose Reel with 5 In Lead in, Ceiling / Wall Mount Heavy Duty Double Arm Steel Reel Double Layer Stopper Rubber Protector Rub-resistant Spring Guard 50' Air Hose Automatic Retraction Protection and Endurance Mounted Size: 13.6 x 5.7 x 15 in / 34.5 x 14.5 x 38 cm,Hose Length: 50 Feet,Item Model Number: NT-A15,Leads: 5 ft Length,Temperature Range: -4 Deg-113 DegF,Hose Material: Hybrid (Rubber & PVC),Hose Working Pressure: 300 psi,Reel Material: DC03 Steel,Net Weight: 23 lbs / 10.4 kg,Hose Threads: 1/4 Inch NPT,Hose ID: 3/8 Inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.