Retractable Extension Cord Reel Power Cord Reel 50FT 14AWG/3C SJTOW
- Mfr # CR143OW50FT
- Zoro # G423372019
product price:Â
$
79.89
/ea
Key Features
Overall Length
14.57 in
Voltage
110 V
Watts
1,625 W
Wire Size
14 AWG/3C
Indoor / Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR143OW50FT
- Zoro #
- G423372019
- UPC #
- 840281543496
- Country of Origin
- China
- Voltage
- 110 V
- Watts
- 1,625 W
- Indoor / Outdoor
- Indoor
- Max. Amps
- 13A
- Item
- Retractable Extension Cord Reel
- Housing Material
- Polypropylene
- Standards
- Listed
Dimensions
- Overall Length
- 14.57 in
- Wire Size
- 14 AWG/3C
- Overall Height
- 13 in
- Overall Width
- 6.7 in
- Retractable Cord Length
- 50 ft
Description
VEVOR 50ft Retractable Extension Cord Reel 14AWG/3CSJTOW Power Cord Reel All-Round Detail Design Reliable 13A Circuit Breaker Power Up Anywhere Longer Coil Spring Thickened Extension Cord Only 6 Steps to Install Extension Cord Length: 50 ft,Indoor/Outdoor Use: Indoor,Material: Polypropylene,Circuit Breaker: 13A,Certification: Listed,Max. Watts: 1625W,Max. Amps: 13A,Item Dimensions(L x W x H): 13.38 x 11.97 x 5.39 in /34 x 30.4 x 13.7 cm,Lighted Plug: DL-31/DL-523C,Max. Voltage:125V 60 Hz,Mounting Bracket Size(L x W): 9.84 x 3.86 in / 25 x 9.8 cm,Model: CR143OW50FT,Lead-in Cord Length: 4 1/2 ft,Cord Gauge: 14AWG/3C,Cord Type: SJTOW,Net Weight: 13 lbs / 5.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.