Retractable Extension Cord Reel Power Cord Reel 45FT 12AWG/3C SJTOW
- Mfr # CR123OW45FT
- Zoro # G823372268
product price:Â
$
92.15
/ea
Key Features
Indoor / Outdoor
Indoor
Overall Length
14.57 in
Voltage
110 V
Wire Size
12 AWG/3C
Retractable Cord Length
45 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR123OW45FT
- Zoro #
- G823372268
- UPC #
- 840281544097
- Country of Origin
- China
- Indoor / Outdoor
- Indoor
- Item
- Retractable Extension Cord Reel
- Voltage
- 110 V
- Watts
- 1,875 W
- Housing Material
- Polypropylene
- Standards
- Listed
- Max. Amps
- 15A
Dimensions
- Overall Length
- 14.57 in
- Wire Size
- 12 AWG/3C
- Retractable Cord Length
- 45 ft
- Overall Width
- 6.7 in
- Overall Height
- 13 in
Description
VEVOR Retractable Extension Reel, Heavy Duty 12AWG/3C SJTOW Power Cord 45 FT 12AWG, Black Tested toStandards All-Round Detail Design Reliable 15A Circuit Breaker Power Up Anywhere Longer Coil Spring Thickened Extension Cord Only 6 Steps to Install Extension Cord Length: 45 ft,Indoor/Outdoor Use: Indoor,Material: Polypropylene,Circuit Breaker: 15A,Certification: Listed,Max. Watts: 1875W,Max. Amps: 15A,Item Dimensions(L x W x H): 13.38 x 11.97 x 5.39 in /34 x 30.4 x 13.7 cm,Lighted Plug: DL-31/DL-523C,Max. Voltage: 125V 60 Hz,Mounting Bracket Size(L x W): 9.84 x 3.86 in / 25 x 9.8 cm,Model: CR123OW45FT,Lead-in Cord Length: 4 1/2 ft,Cord Gauge: 12AWG/3C,Cord Type: SJTOW,Net Weight: 14.33 lbs / 6.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.