Shop VEVOR
See all product information
Create Account
Retractable Extension Cord Reel Power Cord Reel 80FT 12AWG/3C SJTOW
- Mfr # ZX-ZD200-5614
- Zoro # G023372846
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.3 in
Mounting
Wall or Ceiling
Max. Amps
15 A
Housing Material
Polypropylene
Overall Height
11.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-ZD200-5614
- Zoro #
- G023372846
- UPC #
- 197988225614
- Country of Origin
- China
- Mounting
- Wall or Ceiling
- Max. Amps
- 15 A
- Housing Material
- Polypropylene
- Item
- Retractable Extension Cord Reel
- Voltage
- 110 V
Dimensions
- Overall Width
- 6.3 in
- Overall Height
- 11.42 in
- Overall Length
- 13.78 in
Description
VEVOR Retractable Extension Cord Reel, 80 FT, Heavy Duty 12AWG/3C SJTOW Retractable Power Cord with Lighted Triple Tap Outlet, 15 Amp Circuit Breaker 180 Deg Swivel Bracket for Ceiling or Wall Mount Easy Access to Electricity Security First SJTOW Cable Versatile Application Hassle-Free Installation Impact-Resistant Shell Extension Mode: Automatic Extension,Mounting Options: Wall or Ceiling,Current Overload Protection:15A,Item Model Number: ZX-ZD200,Shell Materials: PP,Wire: SJTOW,Net Weight: 22 lbs/9.99 kg,Rated Voltage: AC 125V, 1875W, 60Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.