Retractable Extension Cord Reel Power Cord Reel 65FT 12AWG/3C SJTOW
- Mfr # ZX-ZD200-0091
- Zoro # G723372184
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.36 in
Housing Material
Polypropylene
Voltage
110 V
Overall Width
7.49 in
Overall Height
14.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-ZD200-0091
- Zoro #
- G723372184
- UPC #
- 197988220091
- Country of Origin
- China
- Item
- Retractable Extension Cord Reel
- Housing Material
- Polypropylene
- Voltage
- 110 V
- Mounting
- Wall or Ceiling
- Max. Amps
- 15 A
Dimensions
- Overall Length
- 15.36 in
- Overall Width
- 7.49 in
- Overall Height
- 14.18 in
Description
VEVOR Retractable Extension Cord Reel Power Cord Reel 65FT 12AWG/3C SJTOW Easy Access to Electricity Security First SJTOW Cable Versatile Application Hassle-Free Installation Impact-Resistant Shell Extension Mode: Automatic Extension,Mounting Options: Wall or Ceiling,Current Overload Protection:15A,Item Model Number: ZX-ZD200,Shell Materials: PP,Wire: SJTOW,Net Weight: 18.7 lbs/8.5 kg,Rated Voltage: AC 125V, 1875W, 60Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.