Rifle Case Rifle Hard Case 50 inch with 3 Layers Fully-protective Foams
- Mfr # 1303214
- Zoro # G223372332
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Pressure Relief Valve
Yes
Waterproof
IP67
Capacity
Up to 2 rifles (For Rifles up to 50 in)
Width (In.)
15.08 in
No. of Casters
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1303214
- Zoro #
- G223372332
- UPC #
- 197988559047
- Country of Origin
- China
- Pressure Relief Valve
- Yes
- Waterproof
- IP67
- Capacity
- Up to 2 rifles (For Rifles up to 50 in)
- No. of Casters
- 2
- Standards
- TSA
- Material
- PP
- Item
- Hard Gun Cases
- Latch
- 6 pcs
Dimensions
- Width (In.)
- 15.08 in
- Casters Diameter
- 2.2 in (55 mm)
- Length (In.)
- 54.25 in
- Height
- 6.89 in
Description
VEVOR Tactical Range Case, Outdoor Tactical Hard Case with 3 Layers Fully-protective Foams, 50 inch lockable Hard Tactical Range Case with Wheels, IP67 Waterproof & Crushproof Heavy-duty Gun Case Maximum Protection Win in the Details Easy to Carry Carry with Confidence Security in Home TSA Standard: YES,Waterproof: IP67,Capacity: Up to 2 rifles(For Rifles up to 50 inch),Casters: 2 pcs,Item Model Number: 1303214,Latch: 6 pcs,Pressure Relief Valve: YES,Casters Diameter: 2.2 in/55 mm,Internal Size: 51.5x12.4x3.3in/1308x315x83mm,Main Material: PP,Weight: 18.85 lbs/8.55 kg,Product Size: 54.3x15.2x6.5in/1380x385x165 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.