Rivet Nut Tool 16in Rivnut Tool Kit 13 PCS Mandrels and 186 PCS Rivet Nuts, 13PK
- Mfr # DY-8804
- Zoro # G223372011
product price:Â
$
46.75
/pk of 13, $3.60/ea
Key Features
Length
15.24 in
Height
1.57 in
Width
6.14 in
Material
Q235
Max. Working Stroke
0.3 in (8 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY-8804
- Zoro #
- G223372011
- UPC #
- 840349962344
- Country of Origin
- China
- Item
- Hand Riveter
- Material
- Q235
- Max. Working Stroke
- 0.3 in (8 mm)
Dimensions
- Length
- 15.24 in
- Height
- 1.57 in
- Width
- 6.14 in
Description
VEVOR 16" Rivet Nut Tool, Labor-Saving Rivnut Tool Kit with 13PCS Metric & SAE Mandrels, 186PCS Rivet Nuts,M3, M4, M5, M6, M8, M10, M12, 1/4-20, 5/16-18, 3/8-16,1/2-13, 8-32, 10-24 With Carrying Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.