Rubber Kerb Ramp Rubber Threshold Ramp 75mmH 1t Load Wheelchair Access
- Mfr # WFSLYPD-3YC XJPD DGXC
- Zoro # G923371840
product price:Â
$
85.99
/ea
Key Features
Height
5.12 in
Material
Recycled Rubber
Load Capacity
2,200 lbs (1,000 kg)
Color
Black
Overall Length
42.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFSLYPD-3YC XJPD DGXC
- Zoro #
- G923371840
- UPC #
- 700721035878
- Country of Origin
- China
- Material
- Recycled Rubber
- Load Capacity
- 2,200 lbs (1,000 kg)
- Color
- Black
- Item
- Door Threshold Ramp
Dimensions
- Height
- 5.12 in
- Overall Length
- 42.92 in
- Overall Width
- 25.2 in
Description
VEVOR Rubber Threshold Ramp, 3" Rise Threshold Ramp Doorway, 3 Channels Cord Cover Rubber Solid Threshold Ramp, Rubber Angled Entry Rated 2200 Lbs Load Capacity for Wheelchair and Scooter
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.