Shop VEVOR
See all product information
Create Account
Threshold Ramp Aluminum Door Ramp 2" Rise 800 lbs for Wheelchairs Scooters
- Mfr # LYIMV0
- Zoro # G423372385
product price:Â
$
43.99
/ea
Key Features
Material
Aluminum Alloy
Height
3.54 in
Overall Length
37.4 in
Overall Width
6.69 in
Load Capacity
800 lbs (362.8 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYIMV0
- Zoro #
- G423372385
- UPC #
- 840349982243
- Country of Origin
- China
- Material
- Aluminum Alloy
- Item
- Door Threshold Ramp
- Load Capacity
- 800 lbs (362.8 kg)
Dimensions
- Height
- 3.54 in
- Overall Length
- 37.4 in
- Overall Width
- 6.69 in
Description
VEVOR Door Threshold Ramp, 2" Rise, 800 lbs Load Capacity, Door Ramp for Wheelchairs, Aluminum Threshold Ramp for Doorways, Adjustable Modular Threshold Ramp for Wheelchairs, Scooters, Power Chairs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.