Shop VEVOR
See all product information
Create Account
Sand Filter Above Ground 0.33HP Pool Pump 1585GPH Flow 10" 6-Way Valve
- Mfr # HFP250A-10
- Zoro # G823372749
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
HP
0.33 HP
Length
16.93 in
Max. Head
23 ft (7 m)
Max. Flow
1,585 GPH (6 m³/h)
Inlet
G1-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFP250A-10
- Zoro #
- G823372749
- UPC #
- 197988267096
- Country of Origin
- China
Dimensions
- Length
- 16.93 in
- Width
- 11.03 in
- Height
- 14.57 in
Details
- HP
- 0.33 HP
- Item
- Sand Filter Pump
- Max. Head
- 23 ft (7 m)
- Max. Flow
- 1,585 GPH (6 m³/h)
- Inlet
- G1-1/2
- Outlet
- G1-1/2
- Voltage
- 115 V
Description
VEVOR Sand Filter Pump for Above Ground Pools, 10-inch, 1585 GPH, 0.33 HP Swimming Pool Pumps System & Filters Combo Set with 5-Way Multi-Port Valve & Pressure Gauge, for Domestic and Commercial Pools Your Pool Cleaning Assistant High Efficiency Powerful Motor All-in-One Versatility Effortless Installation High-Performance Materials Maximum Head: 23 ft / 7 m,Voltage: 115V / 60 Hz,Inlet Diameter: G1-1/2,Outlet Diameter: G1-1/2,Item Model Number: HFP250A-10,Product Dimensions: 16.9 x 11 x 14.6 in / 430 x 280 x 370 mm,Maximum Flow: 1585 GPH / 6m3/h,Net Weight: 16 lbs / 7.3 kg,Power: 0.33HP
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.