Shop VEVOR
See all product information
Create Account
Sand Filter Above Ground with 1 HP Pool Pump 3500 GPH Flow 16" 6-Way Valve
- Mfr # HCP750A
- Zoro # G123372098
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Max. Flow Rate
3,500 GPH
Width
21.26 in
HP
1 HP
Height
20.79 in
Max. Head
43 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCP750A
- Zoro #
- G123372098
- UPC #
- 840281577255
- Country of Origin
- China
Dimensions
- Width
- 21.26 in
- Height
- 20.79 in
- Length
- 30.32 in
Details
- Max. Flow Rate
- 3,500 GPH
- HP
- 1 HP
- Item
- Sand Filter Pump
- Max. Head
- 43 ft
- Voltage
- 110 V
Description
VEVOR Sand Filter Pump for Above Ground Pools, 16-inch, 3500 GPH, 1 HP Swimming Pool Pumps System & Filters Combo Set with 6-Way Multi-Port Valve and Strainer Basket, for Domestic and Commercial Pools Your Ultimate Pool Cleaning Assistant Automatic Management Powerful Motor Versatile Functionality Easy Installation High-Performance Materials Outlet Diameter: G1-1/2,Material: PP,Work Temperature: 32-104 DegF/0-40 DegC,Motor Speed: 3450 RPM,Maximum Head: 43 ft/13 m,Sand Filter Capacity: 10 gal/38L,Product Size (L x W x H): 29.7" x 20" x 32"/755 x 510 x 820 mm,Voltage: 115V/60Hz,Inlet Diameter: G1-1/2,Model: HCP750A-D,Sand Filter Size: 16"/406.4 mm,Product Weight: 36 lbs/16.3 kg,Maximum Flow: 3500 GPH,Power: 1 HP/750W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.