Shop VEVOR
See all product information
Create Account
Shoe Cabinet with 2 Flip Drawers Rattan Shoe Storage Cabinet for Entryway
- Mfr # HZR001
- Zoro # G523371813
product price:Â
$
68.15
/ea
Key Features
Type
2 Flip-Open Drawers, Drawer Height: 13.43 inch/34.1 cm
Height
34.25 in
Length
6.69 in
Width
23.62 in
Material
Particle Board, PVC Rattan, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZR001
- Zoro #
- G523371813
- UPC #
- 840349971858
- Country of Origin
- China
- Item
- Rattan Shoe Cabinet
- Type
- 2 Flip-Open Drawers, Drawer Height: 13.43 inch/34.1 cm
- Material
- Particle Board, PVC Rattan, Solid Wood
Dimensions
- Height
- 34.25 in
- Length
- 6.69 in
- Width
- 23.62 in
Description
VEVOR Shoe Cabinet with 2 Flip Drawers, Shoe Storage Cabinet for Entryway, Free Standing Shoe Storage Organizer with Rattan Doors for Heels, Boots, Slippers in Hallway, Living Room Exquisite Space-Saving Solution Versatile Usages Spacious Storage Space High-Quality and Durable Simple and Versatile Anti-Tipping Type: 2 Flip-Open Drawers, Drawer Height: 13.43 inch/34.1 cm,Load Capacity: >/=80 lbs,Materials: Particle Board, PVC Rattan, Solid Wood,Item Model Number: HZR001,Product Weight: 28.01 lbs/12.75 kg,Cabinet Legs: Rubberwood with Foot Pads,Handle Material: Aluminum Alloy,Product Size: 23.62 x 6.61 x 34.53 inch/600 x 168 x 877 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.