Snow Cone Machine Commercial, Snow Cone Machine 180kg/H Snow Cone Maker
- Mfr # BY-300XTD-1335
- Zoro # G823372756
product price:Â
$
205.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BY-300XTD-1335
- Zoro #
- G823372756
- UPC #
- 617201451335
- Country of Origin
- China
Description
VEVOR 110V Commercial Ice Crusher 440LBS/H, ETL Approved 300W Electric Snow Cone Machine with Dual Blades, Stainless Steel Shaved Ice Machine with Safety On/Off Switch for Family, Restaurants, Bars Efficient Dual Blades Extensive Ice Barrel 300W Copper Motor Well-Built Construction Effortless Operation User-Friendly Details Rotating Speed: 1450 r/min,Case Wall Thickness: 4 mm,Color: Silver,Material: Stainless Steel + PC + Silicone,Ice Storage Capacity: 9 Gal (34 L),Overall Dimensions: 18.5"x14.2"x33.5" / 470x360x850 mm,Power Cord Length: 50.4" / 1280 mm,Voltage: 110V / 60Hz,Model: BY-300XTD,Case Top Thickness: 5 mm,Product Weight: 25.4 lbs / 11.5 kg,Rated Power: 300W,Water Pipe Length: 19.7" / 500 mm,Case Door Size: 11"x8.4" / 277x213 mm,Diameter of Ice Inlet: 4.3" / 110 mm,Ice Crushing Capacity: 396.8 lbs/h (180 kg/h),Case Dimensions: 18.5"x14.2"x14.2" / 470x360x360 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.