Soft Serve Ice Cream Machine Maker 10L/H Yield Single Flavor Countertop
- Mfr # BQL-9200ST
- Zoro # G123372333
product price:Â
$
993.99
/ea
Key Features
Height
27.56 in
Operating Temp.
5-32°C (41-89.6°F)
Hopper Material
Stainless Steel 304
Cylinder Capacity
1.6 L (0.4 Gal)
Length
22.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQL-9200ST
- Zoro #
- G123372333
- UPC #
- 197988197447
- Country of Origin
- China
- Operating Temp.
- 5-32°C (41-89.6°F)
- Hopper Material
- Stainless Steel 304
- Cylinder Capacity
- 1.6 L (0.4 Gal)
- Item
- Commercial Soft Ice Cream Machine
- Noise Level
- ≤66 dB
- Ingredient Tank Capacity
- 4 L (1.1 Gal)
- Voltage
- 110 V
- Material
- Stainless Steel 201
- Ice Cream Production Efficiency
- 10 L (2.7 Gal)/hrs
Dimensions
- Height
- 27.56 in
- Length
- 22.84 in
- Width
- 8.27 in
Description
VEVOR Commercial Ice Cream Machine, 10.6 QT/H Yield, 1000W Single Flavor Countertop Soft Serve Ice Cream Maker, 4L Hopper 1.6L Cylinder, Touch Screen Auto Clean Pre-cooling, for Restaurant Snack Bar Countertop Ice Cream Machine Soft Serve Ice Cream Stainless Steel Construction Optimized Cooling System Versatile Commercial Use Refrigeration and Heat Dissipation Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.