Shop VEVOR
See all product information
Create Account
Stainless Steel Gas Shawarma Grill Machine Vertical Gyro Rotisserie Doner
- Mfr # ZH-9211R
- Zoro # G123372814
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
50℃ to 230℃ (122℉ to 446℉)
Height
19.1 in
Control Method
2 Knobs + 1 Switch Control
Heating Method
Liquefied Gas / Propane
Length (In.)
11.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH-9211R
- Zoro #
- G123372814
- UPC #
- 197988077022
- Country of Origin
- China
- Temp. Range
- 50℃ to 230℃ (122℉ to 446℉)
- Control Method
- 2 Knobs + 1 Switch Control
- Heating Method
- Liquefied Gas / Propane
- Voltage
- 115 VAC
- Rotational Motor Speed
- 5 RPM
- Hz
- 60 Hz
- Material
- Body - SUS201, Food Fork - SUS304
- Item
- Rotisserie Oven
Dimensions
- Height
- 19.1 in
- Length (In.)
- 11.62 in
- Width
- 13 in
- Cord Length
- 59 in (Exposed Length 3.5 in)
Description
VEVOR Shawarma Grill Machine, 13 lbs Capacity, Chicken Shawarma Cooker Machine with 2 Burners, Gas Vertical Broiler Gyro Rotisserie Oven Doner Kebab Machine, for Home Restaurant Kitchen Parties 304 Stainless Steel Grille Dual Heating Tubes Easy to Clean 360 Deg Rotational Heating Friendly Note Multi-functional water tank Main Materials: Body - SUS201, Food Fork - SUS304,Control Method: 2 Knobs + 1 Switch Control,Item Model Number: ZH-9211R,Temperature Range: 50 DegC to 230 DegC / 122 DegF to 446 DegF,Rotational Motor Speed: 5 RPM,Heating Method: Liquefied Gas / Propane,Voltage & Frequency: AC115V, 60 Hz,Net Weight: 7.7 kg / 17 lbs,Power Cord Specifications: US Plug, Rubber Insulation Layer, (Length 59 in + Exposed Length 3.5 in)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.