Shop YEEGO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in. W 12 cu. ft. Commercial Glass Door Merchandiser Display Refrigerator
- Mfr # YG-SC-380-ZO
- Zoro # G524218865
product price:Â
$
1,043.99
/ea
Key Features
Refrigerator Item
Wine Cooler
Construction Material
Metal
Color
White
Height
73.8 in
Width
23.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-SC-380-ZO
- Zoro #
- G524218865
- UPC #
- 730849111321
- Country of Origin
- China
- Refrigerator Item
- Wine Cooler
- Construction Material
- Metal
- Color
- White
Dimensions
- Height
- 73.8 in
- Width
- 23.4 in
- Overall Depth
- 24.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.