Stair Chair Emergency Evacuation Transfer Stair Wheelchair 350 lbs 4 Wheel
- Mfr # YHR-W4
- Zoro # G623372321
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Height
53.55 in
Length
33.08 in
Material
Aluminum Alloy + Plastic + Steel
Width
21.26 in
Expanded Size
33.7 x 20.9 x 53.1 in (855 x 530 x 1,350 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YHR-W4
- Zoro #
- G623372321
- UPC #
- 197988458647
- Country of Origin
- China
- Item
- Stair Climbing Chair
- Material
- Aluminum Alloy + Plastic + Steel
Dimensions
- Height
- 53.55 in
- Length
- 33.08 in
- Width
- 21.26 in
- Expanded Size
- 33.7 x 20.9 x 53.1 in (855 x 530 x 1,350 mm)
- Track Length
- 0.39 x 28.3 in (10 x 720 mm)
Description
VEVOR Manual Stair Chair, 350 lbs Load Capacity, Foldable Emergency Stair Wheelchair with 4 Wheels, Portable Transport Stair Chair Ambulance Firefighter Evacuation Use for Elderly, Disabled Transfer
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.