Stair Chair Emergency Transfer Lifting Climbing Wheelchair 350 lbs 2 Wheel
- Mfr # YHR-W1
- Zoro # G223371779
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Width
20.87 in
Material
Aluminum Alloy + Plastic + Steel
Expanded Size
52.4 x 21.3 x 36 in (1,330 x 540 x 915 mm)
Length
36.23 in
Height
7.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YHR-W1
- Zoro #
- G223371779
- UPC #
- 197988459736
- Country of Origin
- China
- Material
- Aluminum Alloy + Plastic + Steel
- Item
- Stair Climbing Chair
Dimensions
- Width
- 20.87 in
- Expanded Size
- 52.4 x 21.3 x 36 in (1,330 x 540 x 915 mm)
- Length
- 36.23 in
- Height
- 7.49 in
Description
VEVOR EMS Stair Chair, 350 lbs Load Capacity, Foldable Aluminum Emergency Stair Climbing Wheelchair with 2 Wheels, Portable Stair Lift Chair Ambulance Firefighter Evacuation Use for Elderly, Disabled
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.