Stand Airless Paint Sprayer 750W 3000PSI Electric Airless Sprayer Handheld
- Mfr # RP8626
- Zoro # G123372012
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Width
10.83 in
Hose Length
25 ft (7.6 m)
Flow Rate
Not less than 1.2 LPM
Color
Black
Length
10.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP8626
- Zoro #
- G123372012
- UPC #
- 197988816546
- Country of Origin
- China
- Item
- Plunger Type Airless Sprayer
- Flow Rate
- Not less than 1.2 LPM
- Color
- Black
- Voltage
- 110 V
- Max. Pressure
- 3000psi
Dimensions
- Width
- 10.83 in
- Hose Length
- 25 ft (7.6 m)
- Length
- 10.83 in
- Height
- 14.57 in
Description
VEVOR Stand Airless Paint Sprayer, 3000PSI 750W Efficient Electric Airless Sprayer,for Home Interior and Exterior Furniture and Fences, Handheld Paint Sprayers, Fine and Even Painting Effect Effortless Painting Adjustable Gears Paint Savings Convenient & Durable Design Ideal for Medium to Large Projects Easy Cleaning Nozzle Model: 517,Yearly Paint Volume: 200 Gallons/year,Item Model Number: RP8626,Max Flow Rate: Not less than 1.2 LPM,High-Pressure Hose Length: 25 ft / 7.6 m,Net Weight: 19.6 lbs / 8.9 kg,Power: 750W,Maximum Pressure: 3000psi
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.