Stand Airless Paint Sprayer 750W 3000PSI Electric Paint Sprayer With Cart
- Mfr # RP8626 plus
- Zoro # G623371850
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3000psi
Voltage
110 V
Hose Length
25 ft (7.6 m)
Flow Rate
Not less than 1.2 LPM
Height
37.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP8626 plus
- Zoro #
- G623371850
- UPC #
- 197988815457
- Country of Origin
- China
- Max. Pressure
- 3000psi
- Voltage
- 110 V
- Item
- Plunger Type Airless Sprayer
- Flow Rate
- Not less than 1.2 LPM
Dimensions
- Hose Length
- 25 ft (7.6 m)
- Height
- 37.41 in
- Width
- 15.75 in
- Length
- 14.57 in
Description
VEVOR 750W Stand Airless Paint Sprayer, 3000PSI High Efficiency Electric Airless Sprayer With Cart, Paint Sprayers for Home Interior and Exterior Furniture and Fences, Fine And Even Painting Effect Effortless Painting Adjustable Gears Paint Savings Convenient & Durable Design Ideal for Medium to Large Projects Easy Cleaning Nozzle Model: 517,Yearly Paint Volume: 200 Gallons/year,Item Model Number: RP8626 plus,Max Flow Rate: Not less than 1.2 LPM,High-Pressure Hose Length: 25 ft / 7.6 m,Net Weight: 25.2 lbs / 11.45 kg,Power: 750W,Maximum Pressure: 3000psi
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.