Shop VEVOR
See all product information
Create Account
Steel Garden Cart 500lb Capacity Heavy Duty Yard Wagon Utility Cart 10in
- Mfr # V500
- Zoro # G623372789
product price:Â
$
91.99
/ea
Key Features
Color
Yellow + Black
Overall Length
37.8 in
Overall Width
20.87 in
Max. Load Capacity
500 lbs (226.8 kg)
Overall Height
5.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V500
- Zoro #
- G623372789
- UPC #
- 197988836087
- Country of Origin
- China
- Color
- Yellow + Black
- Max. Load Capacity
- 500 lbs (226.8 kg)
- Item
- Manual Steel Garden Cart
- Material
- Q235 Steel + Rubber
Dimensions
- Overall Length
- 37.8 in
- Overall Width
- 20.87 in
- Overall Height
- 5.71 in
Description
VEVOR 500 Lbs Steel Garden Cart, Heavy Duty Garden Wagon Cart Pullable on Wheels, Metal Yard Utility Wagon Carts with 10" All Terrain Tires, Mesh Removable Sides and 180 DegRotating Handle Make Gardening and Farming Easier 2-in-1 Design All-Terrain Rubber Tires Ergonomic Adjustable Handle Durable Construction Comfortable and Adjustable Handle Cart Dimensions: 860 x 457 x 240mm / 33.86 x 18.0 x 9.45 inches,Inner Cart Dimensions: 830 x 435 x 205mm / 32.68 x 17.13 x 8.07 inches,Color: Yellow + Black,Item Model Number: V500,Product Weight: 16 kg / 35.27 lbs,Max Load Capacity: 500 lbs / 226.80 kg,Material: Q235 Steel + Rubber,Product Size: 1700 x 480 x 515mm / 66.93 x 18.90 x 20.28 inches
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.