Storage Shelves, 2000 lbs, 5 Tier Garage Storage Shelving, 18"D x 36"W x 72"H Adjustable Metal Shelves
- Mfr # 367ZVVUXV0
- Zoro # G623372277
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
400 lbs (181 kg)
Depth
18 in
Material
SPCC Steel + Powder Coating
Load Capacity
2,000 lbs (907 kg)
Height
72.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 367ZVVUXV0
- Zoro #
- G623372277
- UPC #
- 197988841937
- Country of Origin
- China
- Shelf Capacity
- 400 lbs (181 kg)
- Material
- SPCC Steel + Powder Coating
- Item
- Heavy Duty Garage Shelves
- Load Capacity
- 2,000 lbs (907 kg)
Dimensions
- Depth
- 18 in
- Height
- 72.01 in
- Width
- 35.99 in
Description
VEVOR Storage Shelves, 2000 lbs, 5 Tier Garage Storage Shelving, 18" D x 36" W x 72" H Adjustable Metal Shelves for Garage Shelves Utility Rack Shelf, Ideal for Kitchen, Warehouse, Basement, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.