Shop VEVOR
See all product information
Create Account
Storage Shelves, 2400lbs, 4 Tier Garage Storage Shelving, 20"D x 40"W x 57"H Adjustable Metal Shelves
- Mfr # 405S2LA2V0
- Zoro # G623372246
product price:Â
$
97.45
/ea
Key Features
Height
57.01 in
Depth
20 in
Material
SPCC Steel + Powder Coating
Width
40 in
Load Capacity
2,400 lbs (1,088.6 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405S2LA2V0
- Zoro #
- G623372246
- UPC #
- 197988836582
- Country of Origin
- China
- Material
- SPCC Steel + Powder Coating
- Load Capacity
- 2,400 lbs (1,088.6 kg)
- Item
- Heavy Duty Garage Shelves
- Shelf Capacity
- 600 lbs (272 kg)
Dimensions
- Height
- 57.01 in
- Depth
- 20 in
- Width
- 40 in
Description
VEVOR Storage Shelves, 2400 lbs, 4 Tier Garage Storage Shelving, 20" D x 40" W x 57" H Adjustable Metal Shelves for Garage Shelves Utility Rack Shelf, Ideal for Kitchen, Warehouse, Basement, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.