Storage Shelving Unit Garage Storage Rack 5-Tier Adjustable 2000 lbs Load
- Mfr # TAV0
- Zoro # G423372064
product price:Â
$
64.15
/ea
Key Features
Material
SPCC Carbon Steel+MDF Boards
Height
3.15 in
Load Capacity
2,000 lbs (907.2 kg)
Shelf Capacity (Lbs.)
400 lbs (181.4 kg)
Depth
39.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAV0
- Zoro #
- G423372064
- UPC #
- 840349920191
- Country of Origin
- China
- Material
- SPCC Carbon Steel+MDF Boards
- Load Capacity
- 2,000 lbs (907.2 kg)
- Item
- Heavy Duty Garage Shelves
- Shelf Capacity (Lbs.)
- 400 lbs (181.4 kg)
Dimensions
- Height
- 3.15 in
- Overall Width
- 18.12 in
- Depth
- 39.38 in
Description
VEVOR Storage Shelving Unit, 5-Tier Adjustable, 2000 lbs Capacity, Heavy Duty Garage Shelves Metal Organizer Utility Rack, Black, 35" L x 18" W x 71" H for Kitchen Pantry Basement Bathroom Laundry Strong Load & Neat Storage Sleek and Scratch-Resistant Coating No-Fuss Assembly Adjustable Shelves One Unit, Multiple Scenarios Sturdy Material Adjustable Shelf Spacing: 1.5"/38 mm (5 Shelves),Product Size (L x W x H): 35.43" x 18" x 71.38"/90 x 45.72 x 181.3 cm,Item Model Number: TAV0,Product Weight: 43 lbs/19.5 kg,Material: SPCC Carbon Steel+MDF Boards,Total Load: 2000 lbs/907.2 kg,Each Shelf Load: 400 lbs/181.4 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.