Storage Shelving Unit Garage Storage Rack 5-Tier Adjustable 2000 lbs Load
- Mfr # ZMV0
- Zoro # G323372508
product price:Â
$
49.39
/ea
Key Features
Height
3.55 in
Shelf Capacity (Lbs.)
400 lbs (181.4 kg)
Depth
33.86 in
Material
SPCC Carbon Steel+MDF Boards
Load Capacity
2,000 lbs (907.2 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZMV0
- Zoro #
- G323372508
- UPC #
- 840349920207
- Country of Origin
- China
- Shelf Capacity (Lbs.)
- 400 lbs (181.4 kg)
- Material
- SPCC Carbon Steel+MDF Boards
- Load Capacity
- 2,000 lbs (907.2 kg)
- Item
- Heavy Duty Garage Shelves
Dimensions
- Height
- 3.55 in
- Depth
- 33.86 in
- Overall Width
- 12.6 in
Description
VEVOR Storage Shelving Unit, 5-Tier Adjustable, 2000 lbs Capacity, Heavy Duty Garage Shelves Metal Organizer Utility Rack, Black, 30" L x 12" W x 60" H for Kitchen Pantry Basement Bathroom Laundry Strong Load & Neat Storage Sleek and Scratch-Resistant Coating No-Fuss Assembly Adjustable Shelves One Unit, Multiple Scenarios Sturdy Material Adjustable Shelf Spacing: 1.5"/38 mm (5 Shelves),Product Size (L x W x H): 30" x 12" x 60"/75 x 30 x 152 cm,Item Model Number: ZMV0,Product Weight: 28.6 lbs/13 kg,Material: SPCC Carbon Steel+MDF Boards,Total Load: 2000 lbs/907.2 kg,Each Shelf Load: 400 lbs/181.4 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.