Shop VEVOR
See all product information
Create Account
Synthetic Winch Rope Winch Line Cable 3/8" x 100' 26500 lbs for SUV Truck
- Mfr # JLWR9.5-30
- Zoro # G223371878
product price:Â
$
66.89
/ea
Key Features
Width
9.06 in
Material
High Molecular Polyethylene
Working Load Limit
≤ 8,833 lbs (39.3 kN)
Breaking Strength
26,500 lbs (117.9 kN)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JLWR9.5-30
- Zoro #
- G223371878
- UPC #
- 197988383093
- Country of Origin
- China
- Item
- Winch Cable
- Material
- High Molecular Polyethylene
- Working Load Limit
- ≤ 8,833 lbs (39.3 kN)
- Breaking Strength
- 26,500 lbs (117.9 kN)
Dimensions
- Width
- 9.06 in
- Length
- 9.06 in
Description
VEVOR Synthetic Winch Rope, 3/8 Inch x 100 Feet 26,500 lbs Synthetic Winch Line Cable Rope with Protective Sleeve + Forged Winch Hook + Pull Strap, Universal Fit for SUV, Large Off-Road Vehicle, Truck
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.