Shop VEVOR
See all product information
Create Account
Synthetic Winch Rope Winch Line Cable 1/2" x 92' 32000 lbs for SUV Truck
- Mfr # JLWR12-28
- Zoro # G723371880
product price:Â
$
79.99
/ea
Key Features
Breaking Strength
32,000 lbs (142.3 kN)
Working Load Limit
≤ 10,667 lbs (47.4 kN)
Length
10.24 in
Material
High Molecular Polyethylene
Width
10.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JLWR12-28
- Zoro #
- G723371880
- UPC #
- 197988384182
- Country of Origin
- China
- Breaking Strength
- 32,000 lbs (142.3 kN)
- Item
- Winch Cable
- Working Load Limit
- ≤ 10,667 lbs (47.4 kN)
- Material
- High Molecular Polyethylene
Dimensions
- Length
- 10.24 in
- Width
- 10.24 in
Description
VEVOR Synthetic Winch Rope, 1/2 Inch x 92 Feet 32,000 lbs Synthetic Winch Line Cable Rope with Protective Sleeve + Forged Winch Hook + Pull Strap, Universal Fit for SUV, Large Off-Road Vehicle, Truck
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.