Shop VEVOR
See all product information
Create Account
Tennis Ball Hopper Basket Teaching Tennis Ball Cart with Wheels 180 Balls
- Mfr # XLDD-BC180
- Zoro # G723372078
product price:Â
$
73.45
/ea
Key Features
Basket Material
Nylon Fabric
Capacity
180 Tennis Balls
Frame Material
Aluminum Alloy
Height
15.36 in
Width
15.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XLDD-BC180
- Zoro #
- G723372078
- UPC #
- 197988555575
- Country of Origin
- China
- Basket Material
- Nylon Fabric
- Capacity
- 180 Tennis Balls
- Frame Material
- Aluminum Alloy
- Item
- Tennis Carts
Dimensions
- Height
- 15.36 in
- Width
- 15.36 in
- Length
- 35.83 in
Description
VEVOR Foldable Tennis Ball Hopper, Holds 180 Tennis Balls, Lightweight Aluminum Alloy Tennis Ball Basket Cart with Wheels, Removable Bag, Carry Bag, Portable Sports Teaching Cart for Tennis Player
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.