Thickness Planer 13-Inch Two-Speed Three-Blade 15-Amp for woodworking
- Mfr # 3303
- Zoro # G723372771
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15.75 in
No Load RPM
23,500 RPM
Speed Control
Dual Speeds
Cutting Thickness (In.)
6 in (15 cm)
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3303
- Zoro #
- G723372771
- UPC #
- 840281562183
- Country of Origin
- China
Dimensions
- Overall Width
- 15.75 in
- Cutting Thickness (In.)
- 6 in (15 cm)
- Overall Depth
- 19.69 in
- Table Length (In.)
- 12 in (30.1 cm)
- Overall Length
- 23.63 in
- Depth of Cut (In.)
- 1/8 in (0.3 cm)
- Table Width (In.)
- 13 in (33 cm)
Details
- No Load RPM
- 23,500 RPM
- Item
- Wood Planer & Accessories
- Speed Control
- Dual Speeds
- Voltage
- 110 V
- Motor Wattage
- 2,000 W
- Motor Amps
- 15 A
- Speed
- 236 in/min (6 m/min)
Description
VEVOR Benchtop Thickness Planer, Dual Speed, 13" Wide Table, Equipped with Three Blades, 15-Amp 2000W Motor, Includes 12" Extended Input Table, Designed for Quiet Operation on Various Wood Types 15 Amp motor of the wood planer machine provides power for both hard and soft wood material removal, quick and effortless no matter the thickness. The power benchtop planers include a 1.8" dust port adapter, connecting the vacuum cleaner hose to reduce debris discharge and make your working surrounding cleaner. High-speed steel inserts for smoother and quieter cuts. A set of pins goes through holes machined on the knife for fast, easy, one-tool knife changes. The handle can rotate 360 degrees, and the height of the planer can be flexibly controlled through the hand shank. Our secure protection features safeguard the equipment from short circuits and overload. It can be used normally after resetting. The thickness planer is an excellent assistant for wood making. It’s ideal for carpentry, DIY enthusiasts, and decoration workers. Feeding Speed: 236 in/min (6 m/ min),Item Dimensions(L x W x H): 20.7 x 27.4 x 18.9 in/ 52.5 x 69.6 x 48 cm,Infeed Table Width: 13 in / 33 cm,Knife Cutter Quantity: Three,Motor: 15 Amps, 2000W, 23500 rpm,Infeed Table Length: 12 in / 30.1 cm,Max Cutting Depth: 1/8 in / 0.3 cm,Model: 3303,Max Cutting Thickness: 6 in / 15 cm,Speed Control: Dual Speeds,Item Weight: 61.7 lbs / 28 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.